One Handle Single Function Bathtub & Shower Faucet in Chrome (Trim Only)
Vernis Shape One Handle Single Function Bathtub & Shower Faucet in Chrome (Trim Only)
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Consists of: Showerhead, showerarm, pressure balance trim, tub spout
- Spray modes: Rain
- Flow rate of hand shower at 3 bar: 1.5 gpm (5.7 l/ min)
-
Green
Specifications
- CEC Compliant:
- For Sale in CA
- Collection:
- Vernis Shape
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Escutcheon Height:
- 6-1/8
- Escutcheon Width:
- 6-1/8
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Handle Included:
- Yes
- Handle Type:
- Lever
- Number of Handles:
- Single Handle
- Product Type:
- Bathtub & Shower Faucet
- Shower Arm Reach:
- 9-1/4
- Showerhead Flow Rate:
- 1.5
- Showerhead Function:
- Single
- Spray Type:
- Rain
- Trim Only:
- Yes
- Tub Spout Reach:
- 5-7/8
- Tub Spout Type:
- Diverter
- WaterSense Labeled:
- Yes