Single Function Rain Showerhead in Chrome
Vernis Shape Single Function Rain Showerhead in Chrome
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Shower head size: 9.05" x 6.69"
- Spray modes: Rain
- 114 no-clog spray channels
- Flow: 1.5 gpm (5.7 L/Min)
- Showerhead removable for cleaning
-
Green
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- Vernis Shape
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 2-1/100
- Diameter:
- 9-3/50
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Plastic
- Faucet Mount:
- Ceiling Mount
- Height:
- 2
- Shape:
- Square
- Showerhead Flow Rate:
- 1.5
- Showerhead Function:
- Single
- Spray Type:
- Rain
- WaterSense Labeled:
- Yes
- Width:
- 9