This product requires certification to purchase.

Single Function Showerhead in Brushed Nickel

Hansgrohe

Vernis Shape Single Function Showerhead in Brushed Nickel

  • Fast #
  • Part #H26283821
  • Item #9980562
  • Manufacturer Part #26283821
3.6 out of 5 Customer Rating
Brand image
Hansgrohe

Vernis Shape Single Function Showerhead in Brushed Nickel

  • Fast #
  • Part #H26283821
  • Item #9980562
  • Manufacturer Part #26283821
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Generous water coverage: The showerhead sprayface mimics the feeling of a natural rain shower, creating a spa-like shower experience
  • Water flow: The gpm flow rate provides efficient results
  • Style versatility: Compatible with a wide variety of shower trim styles to fit your existing bathroom decor
  • Easy installation: Hansgrohe showerheads are easy to install, simply take your old showerhead off and replace it with your new one
  • Simple to clean: The easy-to-clean anti-limescale silicone spray nozzles optimize water flow performance and can be quickly wiped clean
  • Easy adjust positioning: The 26° range allows you to get just the right angle needed to fit your shower
  • Range of spray modes: This showerhead features sprays: That provide everything from a luxurious rain shower for washing away daily stress to an invigorating massage spray perfect for tired muscles
  • Connection details: Contains standard 1/2-inch connection to easily retrofit to any shower arm
  • Limited lifetime consumer warranty: Consumer purchases of Hansgrohe products from authorized sellers are covered by a limited lifetime manufacturer warranty applicable to the original purchaser
  • Shower head size: 9.05" x 6.69"
Product Information
  • Requires Certification
  • Green

Dimensions & Measurements
Faucet Connection Size
1/2 in
Height
2-1/100 in
Length
6-7/10 in
Showerhead Flow Rate
1.75 gpm
Characteristics & Features
Collection
Vernis Shape
Color Finish Category
Nickel Tones
Color Finish Name
Brushed Nickel
Faucet Material
Plastic
Shape
Rectangular
Showerhead Function
Single
Spray Type
Rain
Warranty & Product Information
ADA Compliant
No
CEC Compliant
For Sale in CA
WaterSense Labeled
Yes