This product requires certification to purchase.

Single Function Showerhead in Chrome

Hansgrohe

Vernis Shape Single Function Showerhead in Chrome

  • Fast #
  • Part #H26281001
  • Item #9301647
  • Manufacturer Part #26281001
3.7 out of 5 Customer Rating
Brand image
Hansgrohe

Vernis Shape Single Function Showerhead in Chrome

  • Fast #
  • Part #H26281001
  • Item #9301647
  • Manufacturer Part #26281001
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Shower head size: 230 x 170 mm
  • Spray type: Rain
  • Ball-joint: overhead shower angle adjustable
  • Material spray disc: plastic
  • Maximum flow rate at 3 bar: 12,4 l/min
  • Function from: 5,2 l/min
  • Minimum flow pressure: 1 bar
  • Installation: Ceiling or wall
  • Connection dimension: DN15
  • Overhead shower removable for cleaning
  • Requires Certification

Specifications

ADA Compliant:
No
CEC Compliant:
Not for Sale in CA
Collection:
Vernis Shape
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Faucet Connection Size:
1/2 in
Faucet Material:
Plastic
Faucet Mount:
Wall Mount
Height:
51 mm
Shape:
Square
Showerhead Flow Rate:
2.5 gpm
Showerhead Function:
Single
Spray Type:
Rain
Width:
230 mm