Single Function Showerhead in Matte Black
Vernis Shape Single Function Showerhead in Matte Black
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in 'VA'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- Generous water coverage: The 9-inch showerhead diameter mimics the feeling of a natural rain shower, creating a spa-like shower experience
- Water flow: The 1.5 gpm flow rate provides water-saving results
- Style versatility: The Vernis collection is compatible with a wide variety of shower trim styles to fit your existing bathroom decor
- Easy installation: Hansgrohe showerheads are easy to install, simply take your old showerhead off and replace it with your new one
- Simple to clean: The 114 easy-to-clean anti-limescale silicone spray nozzles optimize water flow performance and can be quickly wiped clean
- Easy adjust positioning: The 26° range allows you to get just the right angle needed to fit your shower
- Spray mode: This showerhead features a single spray: Full that provides a luxurious shower for washing away daily stress
- Connection details: Contains standard 1/2-inch connection to easily retrofit to any showerarm
- Installation notes: Hansgrohe recommends a licensed plumber install this product
- Limited lifetime consumer warranty: All Hansgrohe products are covered by a limited manufacturer warranty applicable to the original purchaser
-
Green
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- Vernis Shape
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 6-7/10
- Diameter:
- 9-1/10
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Plastic
- Faucet Mount:
- Shower Arm Mount
- Height:
- 2
- Shape:
- Rectangular
- Showerhead Flow Rate:
- 1.5
- Showerhead Function:
- Single
- Spray Type:
- Rain
- WaterSense Labeled:
- Yes
- Width:
- 9