This product requires certification to purchase.

Single Function Showerhead in Matte Black

Hansgrohe

Vernis Shape Single Function Showerhead in Matte Black

  • Fast #
  • Part #H26283671
  • Item #9301597
  • Manufacturer Part #26283671
4.1 out of 5 Customer Rating
Brand image
Hansgrohe

Vernis Shape Single Function Showerhead in Matte Black

  • Fast #
  • Part #H26283671
  • Item #9301597
  • Manufacturer Part #26283671
4.1 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Shower head size: 9.05" x 6.69"
  • Spray modes: Rain
  • 114 no-clog spray channels
  • Flow: 1.75 gpm (6.6 L/Min)
  • Showerhead removable for cleaning
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
Application:
Residential
CEC Compliant:
For Sale in CA
Collection:
Vernis Shape
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
2-1/100 in
Diameter:
7-1/100 in
Faucet Connection Size:
1/2 in
Faucet Material:
Plastic
Faucet Mount:
Ceiling Mount
Height:
2 in
Shape:
Square
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Single
Spray Type:
Rain
WaterSense Labeled:
Yes
Width:
9 in