1/2 x 8-1/4 in. NPT Tub Spout in Chrome
Vivenis 1/2 x 8-1/4 in. NPT Tub Spout in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- FLEXIBLE CONFIGURATION: Single-hole faucet; can also be installed over existing multi-hole counter configuration (baseplate and soap dispenser sold separately)
- ROBUST MATERIALS: Solid brass construction ensures a long product life
- FAUCET SIZE: The Zesis HighArc kitchen faucet has an overall height of inches and a spout reach of 8.625 inches.
- EXTENDED HOSE RANGE: With the pull-out spout’s 8.625 -inch extended range, 150-degree swivel spout and two spray modes, kitchen tasks have never been so easy
- SIMPLE TO CLEAN: The easy-to-clean anti-limescale silicone aerator optimize water flow performance and can be quickly wiped clean
- WATER FLOW: Low-Flow compliant rate of 1.5
- SPRAY TYPE: This faucet features the Aerated and needle spray type which causes less splashing than traditional faucets
- CONNECTION DETAILS: 3/8-inch connection hoses included for quick and easy DIY installation
- INSTALLATION NOTES: Hansgrohe recommends a licensed plumber install this product
- LIMITED LIFETIME CONSUMER WARRANTY: Consumer purchases of Hansgrohe products from authorized sellers are covered by a limited lifetime manufacturer warranty applicable to the original purchaser
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Vivenis
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 10 in
- Diameter:
- 3-1/10 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- Faucet Part Type:
- Tub Spout
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 2-1/2 in
- IAPMO Listed:
- Yes
- Installation Type:
- Wall Mount
- Length:
- 8-1/4 in
- Material:
- Brass
- NSF Certified:
- No
- Proposition 65:
- WARNING: THIS PRODUCT CONTAINS CHEMICALS KNOW TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION: WWW.P65WARNINGS.CA.GOV
- Tub Spout Reach:
- 8 in
- Tub Spout Type:
- Non-diverter
- UL Listed:
- No
- WaterSense Labeled:
- No
- Width:
- 3-1/10 in