This product requires certification to purchase.

1/2 x 8-1/4 in. NPT Tub Spout in Matte White

Hansgrohe

Vivenis 1/2 x 8-1/4 in. NPT Tub Spout in Matte White

  • Fast #
  • Part #H75410701
  • Item #9793126
  • Manufacturer Part #75410701
4.4 out of 5 Customer Rating
Brand image
Hansgrohe

Vivenis 1/2 x 8-1/4 in. NPT Tub Spout in Matte White

  • Fast #
  • Part #H75410701
  • Item #9793126
  • Manufacturer Part #75410701
4.4 out of 5 Customer Rating

X Points

Color Finish Name: Matte White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Elegant design: German design and engineering delivers consistent performance for all your bath needs
  • Robust material: Solid brass construction ensures a long product life
  • Style versatility: Compatible with a wide variety of shower trim styles to fit your existing bathroom decor
  • Universal retrofit: This tub spout can be easily fitted to an existing bathroom setup, making updating your shower quick and easy
  • Connection details: This tub spout features a 1/2-Inch female connection and includes a 3/4-Inch male connection adaptor if needed
  • Installation notes: Hansgrohe recommends a licensed plumber install this product
  • Limited lifetime consumer warranty: Consumer purchases of Hansgrohe products from authorized sellers are covered by a limited lifetime manufacturer warranty applicable to the original purchaser
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Vivenis
Color Finish Category:
Whites
Color Finish Name:
Matte White
Depth:
10 in
End Connection 1:
NPT
End Connections:
NPT
Faucet Part Type:
Tub Spout
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
GSA Approved:
No
Hardware Included:
Yes
Height:
2-1/2 in
IAPMO Listed:
Yes
Installation Type:
Wall Mount
Length:
8-1/4 in
NSF Certified:
No
Proposition 65:
WARNING: THIS PRODUCT CONTAINS CHEMICALS KNOW TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION: WWW.P65WARNINGS.CA.GOV
Tub Spout Reach:
8 in
Tub Spout Type:
Non-diverter
UL Listed:
No
WaterSense Labeled:
No