This product requires certification to purchase.

CCY LF VIVENIS SINGLE-HOLE FAUCET 250 1.2 GPM IN MATTE WHITE

Hansgrohe

Vivenis CCY LF VIVENIS SINGLE-HOLE FAUCET 250 1.2 GPM IN MATTE WHITE

  • Fast #
  • Part #H75042701
  • Item #9793317
  • Manufacturer Part #75042701
3.6 out of 5 Customer Rating
Brand image
Hansgrohe

Vivenis CCY LF VIVENIS SINGLE-HOLE FAUCET 250 1.2 GPM IN MATTE WHITE

  • Fast #
  • Part #H75042701
  • Item #9793317
  • Manufacturer Part #75042701
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • ELEGANT DESIGN: German design and engineering delivers consistent performance for all your bath faucet needs
  • FLEXIBLE CONFIGURATION: This is a single-hole faucet that can also be installed over existing 3-hole counter configurations (baseplate sold separately)
  • ROBUST MATERIALS: Solid brass construction ensures a long product life
  • LEAK-RESISTANT: The ceramic cartridge ensures long-term, leak-resistant operation and extends product life
  • SIMPLE TO CLEAN: The easy-to-clean anti-limescale silicone aerator optimize water flow performance and can be quickly wiped clean
  • WATER FLOW: Low-Flow compliant rate of 1.2
  • SPRAY TYPE: This faucet features the spray type which causes less splashing than traditional faucets
  • STRONGER HANDLE: The Baltic lever lock allows for repeated use of your faucet without getting loose after time
  • INSTALLATION NOTES: Hansgrohe recommends a licensed plumber install this product
  • LIMITED LIFETIME CONSUMER WARRANTY: Consumer purchases of hansgrohe products from authorized sellers are covered by a limited lifetime manufacturer warranty applicable to the original purchaser
  • Requires Certification
  • Lead Law Compliant

  • Green


Specifications

Application:
Residential
CEC Compliant:
For Sale in CA
Collection:
Vivenis
Color Finish Category:
Whites
Color Finish Name:
Matte White
Deck Plate Included:
No
Depth:
8-3/5 in
Faucet Height:
12-3/10 in
Faucet Material:
Brass
Height:
12-3/10 in
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Length:
8-3/5 in
Proposition 65:
WARNING: THIS PRODUCT CONTAINS CHEMICALS KNOW TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION: WWW.P65WARNINGS.CA.GOV
Stream Type:
Aerated
Supply Lines Included:
Yes
WaterSense Labeled:
Yes
Width:
1-7/10 in