This product requires certification to purchase.

Horizontal Bidet Faucet in Brushed Nickel

Hansgrohe

Vivenis Horizontal Bidet Faucet in Brushed Nickel

  • Fast #
  • Part #H75200821
  • Item #9793304
  • Manufacturer Part #75200821
5 out of 5 Customer Rating
Brand image
Hansgrohe

Vivenis Horizontal Bidet Faucet in Brushed Nickel

  • Fast #
  • Part #H75200821
  • Item #9793304
  • Manufacturer Part #75200821
5 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Discontinued
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Thoughtful and elegant design: German design and engineering delivers exceptional performance for all of your bathroom needs
  • Configuration: Must be installed in single-hole configuration
  • Sturdy materials: Solid brass construction ensures a long product life
  • Leak-resistant: The ceramic cartridge ensures long-term, leak-free operation and extends product life
  • Installation notes: Hansgrohe recommends a licensed plumber install this product
  • Limited lifetime consumer warranty: Consumer purchases of Hansgrohe products from authorized sellers are covered by a limited lifetime manufacturer warranty applicable to the original purchaser
  • Consists of: Single-lever bidet faucet, pop-up assembly
  • Spout height: 3 Inch
  • Ball-pivot joint
  • Spray modes: Laminar spray
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential
Bidet Type:
Horizontal
Cartridge Type:
Ceramic
Collection:
Vivenis
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
15-7/10
Faucet Material:
Metal
Faucet Valve Type:
Ceramic Disc
Flow Rate:
2.0 gpm
Handle Material:
Brass
Handle Type:
Lever
Height:
5
Length:
15-7/10
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Proposition 65:
WARNING: THIS PRODUCT CONTAINS CHEMICALS KNOW TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION: WWW.P65WARNINGS.CA.GOV
Spout Height:
3-1/8
Spout Reach:
5-1/8
Spray Type:
Laminar
Trim Only:
No