Single Handle Lever Floor Mount Filler in Chrome (Trim Only)
Vivenis Single Handle Lever Floor Mount Filler in Chrome (Trim Only)
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Elegant design: German design and engineering delivers consistent performance for all your bath needs
- Style versatility: Compatible with a wide variety of shower trim styles to fit your existing bathroom decor
- Leak-resistant: The 90-degree ceramic cartridge ensures long-term, leak-free operation and extends product life
- Configuration: No-built-in diverter; must be paired with shower trim with diverter
- Handle design: The double handle design makes this faucet easy to operate and get your perfect water temperature
- Required parts: This tub filler requires the 3-Hole Roman Tub Set Rough No. 06607000 for installation (sold separately)
- Installation notes: Hansgrohe recommends a licensed plumber install this product
- Flow rate of hand shower at 3 bar: 1.75 gpm (6.6 L/Min)
- Spray type hand shower: Rain, Mono
- Spray type mixer: Waterfall Stream
-
Green
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- Vivenis
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 47-1/5 in
- Faucet Connection:
- NPT
- Faucet Height:
- 38-3/5 in
- Faucet Material:
- Brass
- Faucet Type:
- Floor Mount Tub Filler with Handshower
- Hand Shower Flow Rate:
- 1.75 gpm
- Handle Material:
- Brass
- Handle Type:
- Lever
- Height:
- 38-3/5 in
- Length:
- 47-1/5 in
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Proposition 65:
- WARNING: THIS PRODUCT CONTAINS CHEMICALS KNOW TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION: WWW.P65WARNINGS.CA.GOV
- Showerhead Function:
- Single
- Spout Height:
- 36-1/4 in
- Spout Type:
- Fixed
- Trim Only:
- Yes
- Tub Spout Reach:
- 9-1/4 in
- WaterSense Labeled:
- Yes