This product requires certification to purchase.

Single Handle Monoblock Bathroom Sink Faucet in Matte White

Hansgrohe

Vivenis Single Handle Monoblock Bathroom Sink Faucet in Matte White

  • Fast #
  • Part #H75010701
  • Item #9793034
  • Manufacturer Part #75010701
5 out of 5 Customer Rating
Brand image
Hansgrohe

Vivenis Single Handle Monoblock Bathroom Sink Faucet in Matte White

  • Fast #
  • Part #H75010701
  • Item #9793034
  • Manufacturer Part #75010701
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Elegant design - German design and engineering delivers consistent performance for all your bath needs
  • Flexible configuration-this is a single-hole faucet that can also be installed over existing three-hole counter configurations (baseplate sold separately)
  • Robust materials - solid brass construction ensures a long product life
  • Leak-resistant-the ceramic cartridge ensures long-term, leak-resistant operation and extends product life
  • Simple to clean - the easy-to-clean anti-limescale silicone aerator optimize water flow performance and can be quickly wiped clean
  • Water flow-low-flow compliant rate of 1.2
  • Spray type-this faucet features the spray type which causes less splashing than traditional faucets
  • Stronger handle the Baltic lever lock allows for repeated use of your faucet without getting loose after time
  • Hansgrohe recommends a licensed plumber install this product
  • Limited lifetime consumer warranty - consumer purchases of Hansgrohe products from authorized sellers are covered by a limited lifetime manufacturer warranty applicable to the original purchaser
  • Requires Certification
  • Lead Law Compliant

  • Green


Specifications

Application:
Residential
Bathroom Faucet Type:
Monoblock
CEC Compliant:
For Sale in CA
Cartridge Type:
Ceramic Disc
Collection:
Vivenis
Color Finish Category:
Whites
Color Finish Name:
Matte White
Deck Plate Included:
No
Depth:
6-1/2 in
Drain Included:
Yes
Faucet Connection Size:
3/8 in
Faucet Height:
5-1/2 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
Handle Included:
Yes
Handle Type:
Lever
Height:
5-1/2 in
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Length:
6-1/2 in
Maximum Deck Thickness:
1-5/8 in
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Number of Pieces:
1 Piece
Origin:
Global
Proposition 65:
WARNING: THIS PRODUCT CONTAINS CHEMICALS KNOW TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION: WWW.P65WARNINGS.CA.GOV
Spout Height:
3-1/8 in
Spout Reach:
5-1/4 in
Spout Type:
Fixed
Stream Type:
Aerated
Supply Lines Included:
Yes
Trim Only:
Yes
WaterSense Labeled:
Yes