This product requires certification to purchase.

Wall Outlet with Handshower Holder in Brushed Bronze

Hansgrohe

Wall Outlet with Handshower Holder in Brushed Bronze

  • Fast #
  • Part #H26888141
  • Item #9980571
  • Manufacturer Part #26888141
3.6 out of 5 Customer Rating
Brand image
Hansgrohe

Wall Outlet with Handshower Holder in Brushed Bronze

  • Fast #
  • Part #H26888141
  • Item #9980571
  • Manufacturer Part #26888141
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • ELEGANT DESIGN: German design and engineering delivers consistent performance for all your bath needs
  • WALL MOUNT DESIGN: Wall Outlet mounts to the wall for easy access
  • ROBUST MATERIALS: Solid construction ensures a long product life
  • SEAMLESS STYLE: The Wall Outlet is a perfect match to the collection, which provides a perfect match in your bathroom
  • PIECES INCLUDED: This product includes the Wall Outlet and mounting hardware
  • EASY INSTALLATION: All mounting hardware is included with this product, making it a breeze to install on your own
  • LIMITED LIFETIME CONSUMER WARRANTY: Consumer purchases of Hansgrohe products from authorized sellers are covered by a limited lifetime manufacturer warranty applicable to the original purchaser
  • Requires Certification
Dimensions & Measurements
Height
3-3/4 in
Length
3-2/25 in
Characteristics & Features
Color Finish Category
Bronze Tones
Color Finish Name
Brushed Bronze
Material
Plastic
Warranty & Product Information
ADA Compliant
No
Type
H26888141