Wall Outlet with Handshower Holder in Brushed Nickel
Wall Outlet with Handshower Holder in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
Specifications
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Height:
- 3-1/2 in
- Material:
- Plastic
- Proposition 65:
- This product can expose you to one or more chemicals, including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to: www.P65Warnings.ca.gov
- Type:
- H26887821
- Width:
- 3-1/2 in