Wall Outlet with Handshower Holder in Matte White
Wall Outlet with Handshower Holder in Matte White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- ELEGANT DESIGN: German design and engineering delivers consistent performance for all your bath needs
- WALL MOUNT DESIGN: Wall Outlet mounts to the wall for easy access
- ROBUST MATERIALS: Solid construction ensures a long product life
- SEAMLESS STYLE: The Wall Outlet is a perfect match to the collection, which provides a perfect match in your bathroom
- PIECES INCLUDED: This product includes the Wall Outlet and mounting hardware
- EASY INSTALLATION: All mounting hardware is included with this product, making it a breeze to install on your own
- LIMITED LIFETIME CONSUMER WARRANTY: Consumer purchases of Hansgrohe products from authorized sellers are covered by a limited lifetime manufacturer warranty applicable to the original purchaser
Documents
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White Matte
- Height:
- 3-3/4 in
- Length:
- 3-2/25 in
- Material:
- Plastic