This product requires certification to purchase.

19-11/16 in. Shower Rail in Matte White

Hansgrohe

WallStoris 19-11/16 in. Shower Rail in Matte White

  • Fast #
  • Part #H27902700
  • Item #9793471
  • Manufacturer Part #27902700
4.7 out of 5 Customer Rating
Brand image
Hansgrohe

WallStoris 19-11/16 in. Shower Rail in Matte White

  • Fast #
  • Part #H27902700
  • Item #9793471
  • Manufacturer Part #27902700
4.7 out of 5 Customer Rating

X Points

Color Finish Name: Matte White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • ELEGANT DESIGN: German design and engineering delivers consistent performance for all your bath needs
  • WALL MOUNT DESIGN: Towel Bar mounts to the wall for easy access
  • ROBUST MATERIALS: Solid construction ensures a long product life
  • SEAMLESS STYLE: The WallStoris Towel Bar is a perfect match to the WallStoris collection, which provides a perfect match in your bathroom
  • PIECES INCLUDED: This product includes the Towel Bar and mounting hardware
  • EASY INSTALLATION: All mounting hardware is included with this product, making it a breeze to install on your own
  • LIMITED LIFETIME CONSUMER WARRANTY: Consumer purchases of hansgrohe products from authorized sellers are covered by a limited lifetime manufacturer warranty applicable to the original purchaser
  • Requires Certification
Dimensions & Measurements
Height
1-1/2 in
Length
20 in
Characteristics & Features
Collection
WallStoris
Color Finish Category
Whites
Color Finish Name
Matte White
Proposition 65
WARNING: THIS PRODUCT CONTAINS CHEMICALS KNOW TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION: WWW.P65WARNINGS.CA.GOV
Valve Body Material
Brass