This product requires certification to purchase.

77mm Push Slider in Matte Black

Hansgrohe

WallStoris 77mm Push Slider in Matte Black

  • Fast #
  • Part #H27917670
  • Item #9793122
  • Manufacturer Part #27917670
4 out of 5 Customer Rating
Brand image
Hansgrohe

WallStoris 77mm Push Slider in Matte Black

  • Fast #
  • Part #H27917670
  • Item #9793122
  • Manufacturer Part #27917670
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Elegant design: German design and engineering delivers consistent performance for all your bath needs
  • WALL mount design: Hand shower Holder mounts to the wall for easy access
  • Robust material: Solid construction ensures a long product life
  • Seamless style: The WallStoris hand shower holder is a perfect match to the WallStoris collection, which provides a perfect match in your bathroom
  • Pieces included: This product includes the hand shower holder and mounting hardware
  • Easy installation: All mounting hardware is included with this product, making it a breeze to install on your own
  • Limited lifetime consumer warranty: Consumer purchases of Hansgrohe products from authorized sellers are covered by a limited lifetime manufacturer warranty applicable to the original purchaser
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Automatic Shut-Off:
No
Collection:
WallStoris
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
3
Faucet Part Type:
Push Slider
GSA Approved:
No
Hardware Included:
Yes
Height:
61
IAPMO Listed:
No
Length:
77
NSF Certified:
No
Proposition 65:
WARNING: THIS PRODUCT CONTAINS CHEMICALS KNOW TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION: WWW.P65WARNINGS.CA.GOV
UL Listed:
No
WaterSense Labeled:
No
Width:
43