Wall Mount Toilet Tissue Holder in Matte Black
WallStoris Wall Mount Toilet Tissue Holder in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Elegant design: German design and engineering delivers consistent performance for all your bath needs
- Wall mount design: Roll holder with cover mounts to the wall for easy access
- Robust materials: Solid construction ensures a long product life
- Seamless style: The WallStoris roll holder with cover is a perfect match to the WallStoris collection, which provides a perfect match in your bathroom
- Pieces included: This product includes the roll holder with cover and mounting hardware
- Easy installation: All mounting hardware is included with this product, making it a breeze to install on your own
- Limited lifetime consumer warranty: Consumer purchases of Hansgrohe products from authorized sellers are covered by a limited lifetime manufacturer warranty applicable to the original purchaser
Specifications
- Application:
- Residential
- Base Plate Height:
- 1-3/8
- Collection:
- WallStoris
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Hardware Included:
- Yes
- Height:
- 3-4/5
- Length:
- 3-9/10
- Material:
- Plastic
- Mount Type:
- Wall
- Projection:
- 3-7/8
- Proposition 65:
- WARNING: THIS PRODUCT CONTAINS CHEMICALS KNOW TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION: WWW.P65WARNINGS.CA.GOV
- Valve Body Material:
- Brass
- Width:
- 4-3/4