Wall Storage Basket in Matte Black
WallStoris Wall Storage Basket in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- ELEGANT DESIGN: German design and engineering delivers consistent performance for all your bath needs
- WALL MOUNT DESIGN: Storage Basket mounts to the wall for easy access
- ROBUST MATERIALS: Solid construction ensures a long product life
- SEAMLESS STYLE: The WallStoris Storage Basket is a perfect match to the WallStoris collection, which provides a perfect match in your bathroom
- PIECES INCLUDED: This product includes the Storage Basket and mounting hardware
- EASY INSTALLATION: All mounting hardware is included with this product, making it a breeze to install on your own
- LIMITED LIFETIME CONSUMER WARRANTY: Consumer purchases of hansgrohe products from authorized sellers are covered by a limited lifetime manufacturer warranty applicable to the original purchaser
Specifications
- Application:
- Residential
- Collection:
- WallStoris
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 3-9/10 in
- Hardware Included:
- Yes
- Height:
- 2-4/5 in
- Length:
- 3-9/10 in
- Proposition 65:
- WARNING: THIS PRODUCT CONTAINS CHEMICALS KNOW TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION: WWW.P65WARNINGS.CA.GOV