WALLSTORIS SHELF IN MATTE BLACK
WallStoris WALLSTORIS SHELF IN MATTE BLACK
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in MI
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in MI
Product Details
Product Details
- Plastic dyed through shelf material
- Accessory can be clicked onto the wall bar
- Ideal to store razors, mug, candles
- Dishwasher safe, easy-to-clean
- PIECES INCLUDED: This product includes the Shelf and mounting hardware
- EASY INSTALLATION: All mounting hardware is included with this product, making it a breeze to install on your own
- LIMITED LIFETIME CONSUMER WARRANTY: Consumer purchases of hansgrohe products from authorized sellers are covered by a limited lifetime manufacturer warranty applicable to the original purchaser
Specifications
- Application:
- Residential
- Collection:
- WallStoris
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 6-4084647/6250000
- Hardware Included:
- Yes
- Height:
- 1-3346457/6250000
- Installation Type:
- Wall Mount
- Length:
- 200
- Material:
- Plastic
- Proposition 65:
- WARNING: THIS PRODUCT CONTAINS CHEMICALS KNOW TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION: WWW.P65WARNINGS.CA.GOV
- Type:
- H27915670
- Valve Body Material:
- Brass