WALLSTORIS SQUEEGE IN MATTE WHITE
WallStoris WALLSTORIS SQUEEGE IN MATTE WHITE
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in NJ
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NJ
Product Details
Product Details
- ELEGANT DESIGN: German design and engineering delivers consistent performance for all your bath needs
- WALL MOUNT DESIGN: Squeegee mounts to the wall for easy access
- ROBUST MATERIALS: Solid construction ensures a long product life
- SEAMLESS STYLE: The WallStoris Squeegee is a perfect match to the WallStoris collection, which provides a perfect match in your bathroom
- PIECES INCLUDED: This product includes the Squeegee and mounting hardware
- EASY INSTALLATION: All mounting hardware is included with this product, making it a breeze to install on your own
- LIMITED LIFETIME CONSUMER WARRANTY: Consumer purchases of hansgrohe products from authorized sellers are covered by a limited lifetime manufacturer warranty applicable to the original purchaser
Specifications
- Application:
- Residential
- Collection:
- WallStoris
- Color Finish Category:
- Whites
- Color Finish Name:
- Matte White
- Depth:
- 2/5
- Hardware Included:
- Yes
- Length:
- 2/5
- Proposition 65:
- WARNING: THIS PRODUCT CONTAINS CHEMICALS KNOW TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION: WWW.P65WARNINGS.CA.GOV
- Type:
- H27916700