WALLSTORIS TOWEL HOOK- SLIM IN MATTE BLACK
WallStoris WALLSTORIS TOWEL HOOK- SLIM IN MATTE BLACK
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Accessory can be clicked onto the wall bar
- Ideal to hang towels, face cloth, sponges, clothes
- Dishwasher safe, easy-to-clean
- SEAMLESS STYLE: The Walls Toris Single Hook is a perfect match to the Walls Toris collection, which provides a perfect match in your bathroom
- PIECES INCLUDED: This product includes the Single Hook and mounting hardware
- EASY INSTALLATION: All mounting hardware is included with this product, making it a breeze to install on your own
- LIMITED LIFETIME CONSUMER WARRANTY: Consumer purchases of Hansgrohe products from authorized sellers are covered by a limited lifetime manufacturer warranty applicable to the original purchaser
Specifications
- Application:
- Residential
- Collection:
- WallStoris
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 1-3/10
- Height:
- 1-1/2
- Installation Type:
- Wall Mount
- Length:
- 1-3/10
- Material:
- Plastic
- Mount Type:
- Wall
- Projection:
- 1-1/2
- Proposition 65:
- WARNING: THIS PRODUCT CONTAINS CHEMICALS KNOW TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION: WWW.P65WARNINGS.CA.GOV
- Type:
- H27929670
- Valve Body Material:
- Brass
- Width:
- 3/8