WALLSTORIS TUMBLER IN MATTE WHITE
WallStoris WALLSTORIS TUMBLER IN MATTE WHITE
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Consists of - cup, partition wall
- Material - plastic dyed through
- Recess for draining water
- Accessory can be clicked onto the wall bar
- Ideal to store shampoo, razors, tooth paste
- With a partition that can be repositioned or removed
- Dishwasher safe, easy-to-clean
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- WallStoris
- Color Finish Category:
- Whites
- Color Finish Name:
- Matte White
- Depth:
- 5
- GSA Approved:
- No
- Height:
- 4-1/4
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 4-9/10
- Material:
- Plastic
- NSF Certified:
- No
- Number of Pieces:
- 2 Piece
- Proposition 65:
- WARNING: THIS PRODUCT CONTAINS CHEMICALS KNOW TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION: WWW.P65WARNINGS.CA.GOV
- Type:
- H27921700
- Valve Body Material:
- Brass
- Width:
- 5