XTRASTORIS ROCK RECESSED TOILET BRUSH HOLDER WITH SHELF & TILEABLE DOOR IN MATTE BLACK
XTRASTORIS ROCK RECESSED TOILET BRUSH HOLDER WITH SHELF & TILEABLE DOOR IN MATTE BLACK
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Tileable push-open door
- Door hinge - change can be customized before installation
- Depth of the tileable door - 12 mm
- Installation depth - 140 mm
- Where to use - new construction, renovation
- Easy-to-clean surface
- Frameless design
- Easy adjustment to tile thickness
- Wall type - drywall construction, solid wall construction
- Material wall niche - stainless steel 304 (1.4301)
Documents
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 140
- Height:
- 606
- Installation Type:
- Recessed Mount
- Material:
- Metal
- Type:
- H56060670
- Width:
- 176