This product requires certification to purchase.

1 in. x 12 ft. Rescue Tape in Black

Harbor Products

1 in. x 12 ft. Rescue Tape in Black

  • Fast #
  • Part #HRT1000201201USC01
  • Item #3101115
  • Manufacturer Part #RT1000201201USC01
3.9 out of 5 Customer Rating
Harbor Products

1 in. x 12 ft. Rescue Tape in Black

  • Fast #
  • Part #HRT1000201201USC01
  • Item #3101115
  • Manufacturer Part #RT1000201201USC01
3.9 out of 5 Customer Rating

X Points

Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Pipe Repair
Color Finish Category:
Blacks
Color Finish Name:
Black
Length:
12 ft
Size:
1 in x 12 ft
Thickness:
13/64 in
UPC:
859184001019
Width:
1 in