8 in. Gasket 150# Sewer PVC Adapter
8 in. Gasket 150# Sewer PVC Adapter
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM D-1784, ASTM D-3139, ASTM F-477
- Application:
- C900 Pipe, IPS Pipe
- Clean Bagged:
- No
- End Connection 1:
- Gasket
- End Connection 2:
- Gasket
- End Connections:
- Gasket
- FM Approved:
- No
- Fitting Size 1:
- 8 in
- Fitting Size 2:
- 8 in
- Fitting Sizes:
- 8 in
- Fitting Type:
- Straight, Sewer
- IAPMO Listed:
- No
- Length:
- 11-3/10 in
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No