Hard Tile and Stone Carbide Tipped Drill Bit Set
Hard Tile and Stone Carbide Tipped Drill Bit Set
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- 5-piece set
- Up to 10X longer life versus standard glass and tile drill bits
- Asymmetric tip design increases speed and prolongs the tip’s life
- Diablo made carbide withstands impact for maximum durability and superior life versus standard tile and stone hammer drill bits
- Multi-Ground carbide Grip Point tip delivers stability and accuracy required for fast, precise hole drilling
- Hex shank provides extra stability, eliminates spinning in the drill chuck and ensures maximum power transfer from the tool to the bit
- Maximum performance in cordless and corded drill drivers
- Ideal for hammer and rotary drills
- Set features five bits: DMANSP1010 – 1/8” (x1), DMANSP1020 – 3/16” (x1), DMANSP1030 – 1/4” (x2), DMANSP1040 – 5/16” (x1)
Specifications
- Bit Sizes:
- 1/8 in, 3/16 in, 1/4 in, 5/16 in
- Length:
- 3-1/2 in
- Material:
- Carbide
- Number of Pieces:
- 5 Piece
- Shank Style:
- Hex