This product requires certification to purchase.

1 gal Liquid Duct Sealant in Black

Hardcast

1 gal Liquid Duct Sealant in Black

  • Fast #
  • Part #HAR340294
  • Item #9998295
  • Manufacturer Part #340294
3.8 out of 5 Customer Rating
Brand image
Hardcast

1 gal Liquid Duct Sealant in Black

  • Fast #
  • Part #HAR340294
  • Item #9998295
  • Manufacturer Part #340294
3.8 out of 5 Customer Rating

X Points

Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4 Pallet: 180
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • All-purpose, water-based duct sealant
  • Built-in polyester reinforcement and UV inhibitors
  • Indoor/outdoor use
  • UL 181A-M and UL 181B-M listed
  • LEED compliant
  • Passes SCAQMD rule 1168
  • Mold and mildew resistant
  • City of Los Angeles approval
  • Requires Certification

Specifications

ASTM:
ASTM D-1084 Method B, ASTM D-1475, ASTM D-1640, ASTM D-2202, ASTM D-2697, ASTM D-412, ASTM D-5590, ASTM E-84
Application:
Commercial, Duct, Ductboard, HVAC, Industrial, Residential
Color Finish Category:
Blacks
Color Finish Name:
Black
Height:
7-1/2 in
Length:
7-3/4 in
Material:
Liquid
Maximum Temperature:
200
NSF:
No
NSF Certified:
No
Product Type:
Duct Sealant
Proposition 65:
WARNING: This product can expose you to Methanol;which is known to the State of California to cause cancer;birth defects or other reproductive harm. For more information go to: www.P65Warnings.ca.gov.
SCAQMD Compliant:
Yes
Size:
1 gal
Temperature Range:
-20 to 200 Deg F
UL Listed:
Yes
UPC:
638532813982
Width:
7-3/4 in