11 oz. Cartridge Duct Sealant in Gray
Iron-Grip® 601 11 oz. Cartridge Duct Sealant in Gray
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25 Pallet: 1600-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Premium grade, all-purpose,fiber-free, water-based duct sealant
- Indoor/outdoor use
- City of Los Angeles Approval
- UL 181B-M Listed
- Passes US EPA, NSF/AWSI Standard 61, USDA, FDA
- Passes ASTM C731, ASTM C732, ASTM D2202
- LEED Compliant and Passes SCAQMD Rule 1168
- Dept of Homeland Security approval
- Over 40-year track record
- 10-year warranty when used indoors; 10-year outdoor warranty when used as part of the Foil Sealant System with AFT-701 rolled sealant
Specifications
- ASTM:
- ASTM C731, ASTM C732, ASTM D1084 Method B, ASTM D1475, ASTM D1640, ASTM D2202, ASTM D2240, ASTM D2697, ASTM D412, ASTM D5590, ASTM E84
- Application:
- Residential, Commercial, Industrial
- CARB OTC LEED Compliant:
- Yes
- Collection:
- Iron-Grip® 601
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Material:
- Liquid, Latex
- Maximum Temperature:
- 200
- NSF Certified:
- Yes
- Product Type:
- Duct Sealant
- Proposition 65:
- WARNING: This product can expose you to Methanol, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to: www.P65Warnings.ca.gov.
- Size:
- 11 oz
- Temperature Range:
- -20 to 200 Deg F
- UL Listed:
- Yes
- UPC:
- 638532800043