Rolled Sealant Squeegee in Blue
Rolled Sealant Squeegee in Blue
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- FM Approved:
- No
- NSF Certified:
- No
- Product Type:
- Squeegee
- UL Listed:
- No
- UPC:
- 638532813494