5 gal Indoor Water Base Duct Sealant
RS-100™ 5 gal Indoor Water Base Duct Sealant
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 10-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Sprayable
- Fiber-free
- Seal joints and seams from theinside of the ductwork
- Mold-resistant
- Passes ASTM C731
- Meets and exceeds all SMACNA pressure classes
- UL 181B-M Listed
- LEED Compliant
- NSF Approved
- Passes SCAQMD Rule 1168
Documents
Recommended Accessories
Specifications
- ASTM:
- ASTM E84, ASTM 1305, ASTM 1970, ASTM 412, ASTM C731, ASTM C732, ASTM D2022, ASTM D5590
- Application:
- Commercial, Industrial, Residential
- CARB OTC LEED Compliant:
- Yes
- Collection:
- RS-100™
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue, White
- Material:
- Plastic
- Material Type:
- Polymer
- Maximum Temperature:
- 200
- NSF Certified:
- Yes
- Product Type:
- Duct Sealant
- Proposition 65:
- WARNING: This product can expose you to Methanol, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to: www.P65Warnings.ca.gov.
- Size:
- 5 gal
- Temperature Range:
- -20 to 200 Deg F
- UL Listed:
- Yes
- UPC:
- 638532812244