4 in. x 50 yd. White Gypsum Sealing Tape
Two Part II Sealing System™ 4 in. x 50 yd. White Gypsum Sealing Tape
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 36-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- City of Los Angeles Approval
- Hardcast’s original mineral-gypsum-compound impregnated fiber tape and liquid sealant duct joint sealer
- The industry standard two-part system for sealing low-, medium-, and high-pressure duct systems
- LEED Compliant
- Passes 1,000 Hours QUV
Documents
Specifications
- Application:
- Commercial, Indoor, Outdoor, Residential
- Collection:
- Two Part II Sealing System™
- Color Finish Name:
- White
- Length:
- 150
- Material:
- Gypsum
- Maximum Temperature:
- 200
- Product Type:
- Sealing Tape
- Temperature Range:
- 0 to 200 Deg F
- UL Listed:
- No
- UPC:
- 638532802511
- Width:
- 4