WELD PIN FLAT 1/2 5000 PACK
WELD PIN FLAT 1/2 5000 PACK
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 48-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Carbon alloy steel
- Made in the USA
- Easily applied using any conventional portable or automatic resistance welding unit
- Consistently sharp points to ensure positive contact when welded
Documents
Specifications
- Coating:
- Zinc
- Color Finish Name:
- Silver
- Diameter:
- 1 in
- Head Style:
- Flat
- Length:
- 1/2 in
- Material:
- Metal
- Package Quantity:
- Pack of 5000
- Product Type:
- Insulation Fastener
- UPC:
- 638532805482
- Width:
- 1 in
- Work Load Limit:
- 120 lb