18 in. Full Extension Drawer Sliding
18 in. Full Extension Drawer Sliding
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Load Rating: 75 lbs. ANSI/BHMA Grade 1; Travel: Full extension; Profile Height: 36 mm;
- Travel: Full extension; Profile Height: 36 mm.
- Mounting Style: Non handed side mount with flexible mounting tabs for frameless and face frame cabinetry.
- Hole Pattern: Easy access 32 mm system hole pattern.
Specifications
- Color Finish Category:
- Greys
- Color Finish Name:
- Zinc
- Height:
- 1-25/50 in
- Length:
- 18 in
- Material:
- Steel