23-1/4" Undermount Single Basin Stainless Steel Kitchen Sink
23-1/4" Undermount Single Basin Stainless Steel Kitchen Sink
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
Pick Up Not AvailableNot available in CA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in CA
Product Details
Product Details
- Single Bowl
- Basin Depth of 9"
- Includes installation hardware and paper cutout template
- Protected by a lifetime warranty
- UPC Certified - These codes are designed to provide consumers with safe and sanitary plumbing systems.
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Drain Location:
- Bottom
- Drain Opening:
- 3-1/2
- Faucet Included:
- No
- Gauge (metal):
- 18
- Length:
- 23-1/4
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Shape:
- D-shaped
- Sink Depth:
- 9
- Sink Installation Type:
- Undermount
- Sink Material:
- Steel
- Sink Size Range:
- 20 in - 25.99 in
- Type:
- H861
- UPC:
- 843512032974
- Width:
- 20-7/8