33 in. - 48 in. Expandable Wardrobe Lifter in Polished Chrome and Black
33 in. - 48 in. Expandable Wardrobe Lifter in Polished Chrome and Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Width 33" expanding to 48"
- Side-mount wardrobe lift with 45 lb weight capacity
- Heavy duty steel construction with plastic housing and handle
- Three sizes available and width adjustable to fit a wide range of openings
- Handle is adjustable for different desired heights
- Instructions, mounting hardware and bumper stops included( some assembly required)
- Includes mounting hardware
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Hardware Type:
- Wardrobe Lift
- Height:
- 32-5/8 in
- Length:
- 48 in
- Material:
- Steel
- UPC:
- 843512070914