Cabinet Pull with Screw in Brushed Oil Rubbed Bronze
Bremen 1 Cabinet Pull with Screw in Brushed Oil Rubbed Bronze
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 100-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Bremen 1 Gavel cabinet pull
- Center to center: 128 mm
- Available in 10 finishes
- Projection: 1-1/8"
- Color: Bronze/Copper
- Two 8-32 x 1" and two break-away screws (included)
Specifications
- Collection:
- Bremen 1
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Brushed Oil Rubbed Bronze
- Depth:
- 1-1/8 in
- Diameter - Base:
- 13/16 in
- Hardware Type:
- Pull
- Length:
- 5-7/8 in
- Material:
- Zinc
- Style:
- Transitional
- UPC:
- 843512022456
- Width:
- 7/16 in