7-1/16 in. Cabinet Pull in Satin Nickel
Dominique 7-1/16 in. Cabinet Pull in Satin Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Collection:
- Dominique
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Hardware Type:
- Cabinet Pull
- Length:
- 7-1/16 in
- Material:
- Zinc
- Shape:
- Bar
- Style:
- Contemporary
- UPC:
- 840002548441
- Width:
- 3/8 in