1/4 in. Zinc Cabinet Pull in Satin Nickel
Glendale 1/4 in. Zinc Cabinet Pull in Satin Nickel
Package Quantity Info:
Each: 1 Inner Pack: 25 Case: 250-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Glendale Cabinet Pull
- Center-to-center: 96 mm
- Projection: 15/16"
- Packed with two 1/4" x 1" screws
Specifications
- Collection:
- Glendale
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Hardware Type:
- Cabinet Pull
- Height:
- 15/16 in
- Length:
- 4-15/16 in
- Material:
- Zinc
- Shape:
- Square
- Style:
- Transitional
- UPC:
- 843512033704
- Width:
- 1/4 in