1-3/16 in. Zinc Cabinet Knob in Brushed Oil Rubbed Bronze
Madison 1-3/16 in. Zinc Cabinet Knob in Brushed Oil Rubbed Bronze
Product Details
Product Details
- Madison Cabinet Knob
- Projection: 1-1/8"
- One 8-32 x 1-1/8" and 1-3/4" Break-away Screw (Included)
Specifications
- Collection:
- Madison
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Brushed Oil Rubbed Bronze
- Diameter - Base:
- 11/16
- Hardware Type:
- Cabinet Knob
- Height:
- 1-1/8
- Length:
- 1-3/16
- Material:
- Zinc
- Shape:
- Round
- Style:
- Transitional
- UPC:
- 843512003455
- Width:
- 1-3/16