This product requires certification to purchase.

1/2 in. Steel Cabinet Pull in Satin Nickel

Hardware Resources

Naples 1/2 in. Steel Cabinet Pull in Satin Nickel

  • Fast #
  • Part #E206SN
  • Item #4625856
  • Manufacturer Part #206SN
3.3 out of 5 Customer Rating
Brand image
Hardware Resources

Naples 1/2 in. Steel Cabinet Pull in Satin Nickel

  • Fast #
  • Part #E206SN
  • Item #4625856
  • Manufacturer Part #206SN
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 50
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Naples Cabinet Pull
  • Center-to-center: 128 mm
  • Projection: 1-3/8"
  • Packed with two 1/4" x 1" screws
  • Requires Certification

Specifications

Collection:
Naples
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Diameter - Base:
3/8 in
Hardware Type:
Cabinet Pull
Height:
1-3/8 in
Length:
8-1/8 in
Material:
Steel
Shape:
Round
Style:
Contemporary
UPC:
843512004520
Width:
1/2 in