This product requires certification to purchase.

6-1/8 in. Cabinet Bar Pull with 2 Screws in Satin Nickel

Hardware Resources

Naples 6-1/8 in. Cabinet Bar Pull with 2 Screws in Satin Nickel

  • Fast #
  • Part #E156SN
  • Item #4625770
  • Manufacturer Part #156SN
4.8 out of 5 Customer Rating
Brand image
Hardware Resources

Naples 6-1/8 in. Cabinet Bar Pull with 2 Screws in Satin Nickel

  • Fast #
  • Part #E156SN
  • Item #4625770
  • Manufacturer Part #156SN
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 50
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Constructed of high quality steel for lasting durability
  • Coordinates with other items from the Naples series
  • All necessary mounting hardware is included
  • Covered by a limited lifetime warranty
  • Includes 1 pull
  • 156mm overall bar cabinet pull (drawer handle) with beveled ends
  • Packaged with two 8/32 in.x1 in. screws
  • Limited lifetime warranty
  • Requires Certification
Dimensions & Measurements
Diameter - Base
3/8 in
Height
1-3/8 in
Length
6-1/8 in
Width
1/2 in
Characteristics & Features
Collection
Naples
Color Finish Category
Nickel Tones
Color Finish Name
Satin Nickel
Hardware Type
Drawer Pull
Material
Steel
Shape
Round
Style
Modern;Contemporary;Transitional
Warranty & Product Information
UPC
843512002878