3/8 in. Zinc Cabinet Pull in Polished Chrome
Stanton 3/8 in. Zinc Cabinet Pull in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 20 Case: 160-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Stanton Cabinet Pull
- Center-to-Center: 128 mm
- Projection: 1-1/8"
- Packed with two 8/32" x 1" screws
Specifications
- Collection:
- Stanton
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Diameter - Base:
- 3/8 in
- Hardware Type:
- Cabinet Pull
- Height:
- 1-1/8 in
- Length:
- 5-3/8 in
- Material:
- Zinc
- Style:
- Contemporary
- UPC:
- 843512039744
- Width:
- 3/8 in