3/8 in. Zinc Cabinet Pull in Satin Nickel
Stanton 3/8 in. Zinc Cabinet Pull in Satin Nickel
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 100-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Stanton Cabinet Pull
- Center-to-Center: 160 mm
- Projection: 1-1/8"
- Packed with two 8/32" x 1" screws
Specifications
- Collection:
- Stanton
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Diameter - Base:
- 3/8
- Hardware Type:
- Cabinet Pull
- Height:
- 1-1/8
- Length:
- 6-5/8
- Material:
- Zinc
- Style:
- Contemporary
- UPC:
- 843512039782
- Width:
- 3/8