This product requires certification to purchase.

5/16 in. Zinc Cabinet Pull in Satin Nickel

Hardware Resources

Sutton 5/16 in. Zinc Cabinet Pull in Satin Nickel

  • Fast #
  • Part #J63596SN
  • Item #7257430
  • Manufacturer Part #635-96SN
4.5 out of 5 Customer Rating
Brand image
Hardware Resources

Sutton 5/16 in. Zinc Cabinet Pull in Satin Nickel

  • Fast #
  • Part #J63596SN
  • Item #7257430
  • Manufacturer Part #635-96SN
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Details

  • Sutton Cabinet Pull.
  • Center to Center: 96 mm
  • Available in finishes Brushed Oil Rubbed Bronze, Polished Chrome, Satin Nickel, Polished Nickel and Brushed Pewter.
  • Projection: 1-1/16"
  • Color: Silver/Nickel/Chrome
  • Two 8-32 x 1" and two Break-away Screws (Included)
  • Requires Certification

Specifications

Collection:
Sutton
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Hardware Type:
Cabinet Pull
Height:
1-1/16 in
Length:
4-3/4 in
Material:
Zinc
Style:
Contemporary;Transitional
UPC:
843512008870
Width:
5/16 in