This product requires certification to purchase.

5-1/2 in. 3-Hole Spiral Cabinet Pull in Dark Brushed Antique Copper with 2-Screw

Hardware Resources

Vienna 5-1/2 in. 3-Hole Spiral Cabinet Pull in Dark Brushed Antique Copper with 2-Screw

  • Fast #
  • Part #E1103DBAC
  • Item #4308108
  • Manufacturer Part #110-3DBAC
3.1 out of 5 Customer Rating
Brand image
Hardware Resources

Vienna 5-1/2 in. 3-Hole Spiral Cabinet Pull in Dark Brushed Antique Copper with 2-Screw

  • Fast #
  • Part #E1103DBAC
  • Item #4308108
  • Manufacturer Part #110-3DBAC
3.1 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Oil Rubbed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 250
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Vienna Cabinet Pull
  • Center-to-Center: 3"
  • Projection: 1-3/16"
  • Packed with two 8/32" x 1" screw
  • Requires Certification

Specifications

Collection:
Vienna
Color Finish Category:
Bronze Tones
Color Finish Name:
Brushed Oil Rubbed Bronze
Length:
5-1/2 in
Material:
Zinc
Style:
Traditional
UPC:
843512018831