50 Micron 2-3/4 in. X 9-3/4 in. Hi Temperature Filter Cartridge
801 Series 50 Micron 2-3/4 in. X 9-3/4 in. Hi Temperature Filter Cartridge
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 24-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- For pre-filtration of many water treatment applications
- Rated to 200 degrees F
- Made with polyester media for higher filtration efficiency
- Micron sizes 5 and above are cleanable and reusable
- Standard dark blue end cap
- Order quantity in multiples of 24 filters may be required based on stocking availability
-
Lead Law Compliant
Documents
Specifications
- Cartridge Type:
- Pleated Cartridge
- Collection:
- 801 Series
- Diameter:
- 2-3/4 in
- Filtering Material:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 9-3/4 in
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 200
- Micron Rating:
- 50 Micron
- NSF:
- NSF 61
- NSF Certified:
- Yes