90 gpm Upflow Housing
HIF 90 gpm Upflow Housing
Product Details
Product Details
- For pre-filtration of many water treatment applications
- Patented Up-flow design to prevent accumulation of air inside the housing
- 304 stainless steel and electropolished construction is standard
- All housings are hydrostatically tested before shipment
- Internal studs to hold filter cartridges in place and secure lid closure
- Optional 316 stainless steel or chemical resistant epoxy coating is available
-
Lead Law Compliant
Documents
Specifications
- Collection:
- HIF
- Connection Size:
- 1-1/2
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Flow Rate:
- 90 gpm
- Height:
- 37
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 37
- Material:
- Stainless Steel, Rubber
- Material Type:
- 304 SS, EPDM, Buna-N
- Maximum Temperature:
- 140
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 150 psi