4 in. Storz x 2-1/2 in. NST Aluminum Rigid Male Adapter
4 in. Storz x 2-1/2 in. NST Aluminum Rigid Male Adapter
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Made from 6061 T6 Aluminum and have no hidden imperfections like those found in cast couplings
- "Forged" Storz heads provide maximum strength
- All adapters conform to NFPA 1963
Documents
Specifications
- End Connection 1:
- Storz
- End Connection 2:
- MNST
- End Connections:
- Storz x MNST
- FM Approved:
- No
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 2-1/2 in
- Fitting Sizes:
- 4 in x 2-1/2 in
- Fitting Type:
- Reducing
- Material:
- Aluminum
- Material Type:
- 6061-T6
- Pressure - High:
- 250
- Product Type:
- Adapter
- UL Listed:
- No