5 in. Adapter and Cap
5 in. Adapter and Cap
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
Specifications
- FM Approved:
- No
- Fitting Size 1:
- 5 in
- Fitting Sizes:
- 5 in
- NSF Certified:
- No
- Product Type:
- Adapter, Cap
- UL Listed:
- No